Menu Search
Conduit Bushings Bushing, Anti-Short; Plastic; 5/16 in.

MIDWEST ELECTRIC #ASB-0

Bushing, Anti-Short; Plastic; 5/16 in.

SKU #78456400252
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Bushing Type: Anti-Short
Material: Plastic
Size: 5/16 in.
AC Cable Size: 14/2, 14/3, 12/2