KILLARK #R-65

Rigid Conduit Threaded

SKU: 78393657015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit
Installation: Threaded
Material: Aluminum
Size: 2 to 1-1/2 in.
Manufacturer Series: R
Description
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded; Material - Aluminum; Flex Cond Size - in - 2 to 1-1/2; Additional Information - Finish: Natural; Manufacturer Series - R
Additional Info: Finish: Natural