Menu Search

EATON CROUSE-HINDS SERIES #BUSH917

Rigid Conduit Threaded Male

SKU: 78227474695
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bushing Type: Rigid Conduit
Installation: Threaded Male
Material: Neoprene
Size: 2 to 3 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Male; Material - Neoprene; Flex Cond Size - in - 2 to 3