Menu Search
Conduit Bushings Insulated Throat Bushing, Insulated, 1 in., Die-Cast Zinc, Threaded Female

EATON CROUSE-HINDS SERIES #H1033DC

Insulated Throat Bushing, Insulated, 1 in., Die-Cast Zinc, Threaded Female

SKU #66227700373
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Die Cast Zinc
Throat: Insulated
Temperature: 150 Degree C/302 Degree F
Trade Size: 1 in.

Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Die-Cast Zinc; Throat - Insulated; Temperature - 150 Degree C/302 Degree F; Trade Size - in - 1