DOTTIE #PB500

Rigid Conduit Threaded Female 5 in.

SKU: 78100210150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Thermoplastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 5 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Thermoplastic; Throat - Plastic; Temperature - 105 Degree C/221 Degree F; Trade Size - in - 5