Menu Search
BRIDGEPORT FITTINGS #322

Bushing, Rigid Conduit; Threaded Female; Plastic; 3/4 in.

SKU # 78174700322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 3/4 in.