Menu Search
Conduit Bushings Bushing, Rigid Conduit; Threaded Female; Plastic; 2 in.
ARLINGTON INDUSTRIES #445

Bushing, Rigid Conduit; Threaded Female; Plastic; 2 in.

SKU # 01899700445
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 2 in.