Menu Search
ARLINGTON INDUSTRIES #446

Bushing, Rigid Conduit; Threaded Female; Plastic; 2-1/2 in.

SKU # 01899700446
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 2-1/2 in.