Menu Search
Conduit Bushings Bushing, Anti-Short; Plastic; 1 in.
ARLINGTON INDUSTRIES #AS5

Bushing, Anti-Short; Plastic; 1 in.

SKU # 01899706052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Anti-Short
Material: Plastic
Size: 1 in.
AC Cable Size: 3-1,2-1,1C 300-500mcm