Menu Search
Conduit Bushings Bushing, Anti-Short; Plastic; 1/2 in.
ARLINGTON INDUSTRIES #AS3

Bushing, Anti-Short; Plastic; 1/2 in.

SKU # 01899710530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Bushing Type: Anti-Short
Material: Plastic
Size: 1/2 in.
AC Cable Size: 10/4, 8/2, 8/3, 1/1