Menu Search
APPLETON #BU-200

Bushing, Rigid Conduit; Threaded Female; 2 in.

SKU # 78138116200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Non-Insulated