Menu Search
ABB INSTALLATION PRODUCTS #222-TB

Thomas and Betts Bushing, Rigid Conduit; Threaded Female; Plastic; 1/2 in.

SKU # 78621000222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F