You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #1461

Thomas and Betts Bushing, Rigid Conduit Capped; Steel; 3/4 in.

SKU # 78621001461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Capped
Installation: Threaded Female
Material: Steel
Throat: Plastic Insert Cap
Trade Size: 3/4 in.