Menu Search
THOMAS & BETTS #H150TBH

Thru Bulkhead Hub Threaded 2-Piece Female-Female

SKU # 78621000286 Manufacturer Series: H-TBH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Thru Bulkhead Hub
Configuration: Threaded 2-Piece Female-Female
Material: Die Cast Zinc
Ground: Non-Grounding
NEMA: 3R
Trade Size: 1-1/2 in.

Additional Info: Nipple required, order separately