Menu Search

THOMAS & BETTS #H150BHD

Thru Bulkhead Fitting Threaded 2-Piece Male-Female

SKU: 78621000290
Manufacturer Series: H-BHD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Thru Bulkhead Fitting
Configuration: Threaded 2-Piece Male-Female
Material: Die Cast Zinc
Ground: Non-Grounding
NEMA: 3R
Trade Size: 1-1/2 in.
Description
Conduit Bulkhead Fittings: Fitting Type - Thru Bulkhead Fitting; Configuration - Threaded 2-Piece Male-Female; Material - Die-Cast Zinc; Ground - Non-Grounding; NEMA - NEMA 3R,4,13; Trade Size - 1-1/2 in; Manufacturer Series - H-BHD