Menu Search

MYERS #STTBA-6

Thru Bulkhead Fitting Threaded 2-Piece Male-Female

SKU: 78473110086
Manufacturer Series: STTB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Thru Bulkhead Fitting
Configuration: Threaded 2-Piece Male-Female
Material: Aluminum
Ground: Non-Grounding
NEMA: 3R
Trade Size: 2 in.
Description
Conduit Bulkhead Fittings: Fitting Type - Thru Bulkhead Fitting; Configuration - Threaded 2-Piece Male-Female; Material - Aluminum; Ground - Non-Grounding; NEMA - NEMA 3R,4X,12; Trade Size - 2 in; Manufacturer Series - STTB