Menu Search
MYERS #STTTB-4

Thru Bulkhead Fitting Threaded 2-Piece Female-Female

SKU # 78473110225 Manufacturer Series: STTTB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Thru Bulkhead Fitting
Configuration: Threaded 2-Piece Female-Female
Material: Die Cast Zinc
Ground: Non-Grounding
NEMA: 3R
Trade Size: 1-1/4 in.

Additional Info: Nipple required, order separately