Menu Search
Conduit Body Light Fixture Hangers Pendant Fixture Box Ball, 20-Deg Swing
EATON CROUSE-HINDS SERIES #ALC21

Pendant Fixture Box Ball, 20-Deg Swing

SKU # 78227403265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Hanger Type: Pendant Fixture Box
Configuration: Ball, 20-Deg Swing
Number of Hubs: 2
Hub Position: Sides, Feed-Thru
Conduit Size: 3/4"
Stem Size: 1/2"
Support Weight: 125lb (56kg)
Explosion Proof Certified: No
Material: Malleable Iron