Menu Search
Conduit Body Gaskets Conduit Body Gasket 3-1/2" & 4" Neoprene Screw-On

THOMAS & BETTS #GK350-400N

Conduit Body Gasket 3-1/2" & 4" Neoprene Screw-On

SKU #78621098114
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 3-1/2 in. and 4 in.
Form/Series: Series 35