THOMAS & BETTS #GASK575

Conduit Body Gasket 1-1/2" Neoprene Wedgenut

SKU: 78621093301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Body Gasket
Cover Type: Wedgenut
Material: Neoprene
Trade Size: 1-1/2 in.
Form/Series: Form 7
Description
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Wedgenut; Material - Neoprene; Trade Size - 1-1/2"; Form/Series - Form 7