Menu Search
O-Z/GEDNEY #SG-350

Conduit Body Gasket 3-1/2" & 4" Velbuna Screw-On

SKU # 78312649285
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Velbuna
Trade Size: 3-1/2 in. and 4 in.