MULBERRY #11722

Conduit Body Gasket, 1 in. Trade, Screw-On Cover, Neoprene

SKU: 09532711722
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 1 in.
Manufacturer Series: F-35
Description
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Screw-On; Material - Neoprene; Trade Size - 1"; Manufacturer Series - F-35