Menu Search
KILLARK #OL-6-VG

Conduit Body Gasket 2" Fiber Screw-On

SKU # 78393649006 Manufacturer Series: O and TWO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Fiber
Trade Size: 2 in.