Conduit Body Gasket 1" Fiber Screw-On

SKU: 78393649040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Fiber
Trade Size: 1 in.
Manufacturer Series: O and TWO
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Screw-On; Material - Fiber; Trade Size - 1"; Manufacturer Series - O and TWO