EATON CROUSE-HINDS SERIES #GASK1942

Conduit Body Gasket 3/4" Neoprene Screw-On

SKU: 78227443940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 3/4 in.
Form/Series: Mark 9
Manufacturer Series: Condulet
Description
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Screw-On; Material - Neoprene; Trade Size - 3/4"; Form/Series - Mark 9; Manufacturer Series - Condulet