Menu Search
Conduit Body Gaskets Conduit Body Gasket 2" Neoprene Wedgenut
EATON CROUSE-HINDS SERIES #GASK576

Condulet Conduit Body Gasket 2" Neoprene Wedgenut

SKU # 78227443570
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Body Gasket
Cover Type: Wedgenut
Material: Neoprene
Trade Size: 2 in.
Form/​Series: Form 7