Menu Search
Conduit Body Gaskets Conduit Body Gasket 2" Neoprene Screw-On

EATON CROUSE-HINDS SERIES #GASK806N

Condulet Conduit Body Gasket 2" Neoprene Screw-On

SKU #78227443780
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 2 in.
Form/Series: Form 8