Menu Search
Conduit Body Gaskets Conduit Body Gasket 1" Neoprene Screw-On

DOTTIE #GN100

Conduit Body Gasket 1" Neoprene Screw-On

SKU #78100240260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 1 in.