Menu Search
Conduit Body Gaskets Conduit Body Gasket 2-1/2" & 3" Vellumoid Screw-On
BRIDGEPORT FITTINGS #SG-67

Conduit Body Gasket 2-1/2" & 3" Vellumoid Screw-On

SKU # 78174706767
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Vellumoid
Trade Size: 2-1/2 in. and 3 in.