Menu Search
Search
APPLETON #GASK806N

Unilets™ Conduit Body Gasket 2" Neoprene Open Screw-On

SKU # 78138174476
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene Open
Trade Size: 2 in.
Form/​Series: Form 8