Menu Search
Conduit Body Gaskets Conduit Body Gasket 2-1/2" & 3" Neoprene Screw-On

APPLETON #GK250-300-N

Unilet® Conduit Body Gasket 2-1/2" & 3" Neoprene Screw-On

SKU #78138143440
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 2-1/2 in. and 3 in.
Form/Series: FM35, FM85