You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #GASK808N

Unilets™ Conduit Body Gasket 2-1/2" & 3" Neoprene Open Screw-On

SKU # 78138174477
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene Open
Trade Size: 2-1/2 in. and 3 in.
Form/​Series: Form 8