APPLETON #GASK1945

Conduit Body Gasket 1-1/2" Neoprene Screw-On

SKU: 78138109617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 1-1/2 in.
Form/Series: FM9
Manufacturer Series: Unilet
Description
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Screw-On; Material - Neoprene; Trade Size - 1-1/2"; Form/Series - FM9; Manufacturer Series - Unilet