Menu Search
AMERICAN PACKING & GASKET #GASK576

Conduit Body Gasket 2" Neoprene Wedgenut

SKU # 78092910005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body Gasket
Cover Type: Wedgenut
Material: Neoprene
Trade Size: 2 in.
Form/​Series: Form 7