Menu Search
Conduit Body Covers Conduit Body Cover, 1 in. Trade, Iron Alloy, Form 7, Wedgenut Mount

THOMAS & BETTS #370F-G

OcalĀ® Conduit Body Cover, 1 in. Trade, Iron Alloy, Form 7, Wedgenut Mount

SKU #70450843557
Manufacturer Series: Blue
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: lron Alloy, PVC Coated
Trade Size: 1 in.
Form/Series: Form 7

Additional Info: Color: Gray