Menu Search
THOMAS & BETTS #370F

Conduit Body Blank Cover and Gasket 1" Gray Iron Wedgenut Mount

SKU # 78621092412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 1 in.
Form/​Series: Form 7

Additional Info: Neoprene Gasket