Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 1-1/2" Gray Iron Wedgenut Mount
THOMAS & BETTS #570F

Conduit Body Blank Cover and Gasket 1-1/2" Gray Iron Wedgenut Mount

SKU # 78621092413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 1-1/2 in.
Form/​Series: Form 7

Additional Info: Neoprene Gasket