THOMAS & BETTS #K350S

Conduit Body Blank Cover 3-1/2" Stamped Steel Screw-On Mount

SKU: 78621096104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 3-1/2 in.
Form/Series: Series 35
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Stamped Steel; Trade Size - 3-1/2"; Form/Series - Series 35