Menu Search
Conduit Body Covers Conduit Body Blank Cover 3-1/2" & 4" Malleable Iron Screw-On Mount
THOMAS & BETTS #K350M

Conduit Body Blank Cover 3-1/2" & 4" Malleable Iron Screw-On Mount

SKU # 78621098242
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Malleable Iron
Trade Size: 3-1/2 in. and 4 in.
Form/​Series: Series 35