RED DOT #CV-6

Conduit Body Cover, 2-1/2 and 3 in. Trade, Aluminum, Series A/B, Screw-On Mount

SKU: 04226940035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Cast Aluminum
Trade Size: 2-1/2 in. and 3 in.
Form/Series: Series A/B
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Cast Aluminum; Trade Size - 2-1/2" & 3"; Form/Series - Series A/B