Menu Search
Conduit Body Covers Conduit Body Cover and Gasket, 1/2 in. Trade, Clip-On Mount Installation, Stamped Steel, Form 7

O-Z/GEDNEY #OZG170IG

Conduit Body Cover and Gasket, 1/2 in. Trade, Clip-On Mount Installation, Stamped Steel, Form 7

SKU #78312611574
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Clip-On Mount
Material: Stamped Steel
Trade Size: 1/2 in.
Form/Series: Form 7

Eliminate the need to install, order or stock separate conduit body gaskets and covers with O-Z/Gedney's new Form-IN-Place covers. Form-IN-Place covers feature an integral gasket that takes the place of traditional removable gaskets. The cover with integral gasket reduces parts to stock and simplifies cover installations by putting an end to time-consuming aligning, assembling and installing gaskets. Every Form-IN-Place cover comes ready to install right from the factory, with no additional assembly required. O-Z/Gedney's new, line of Form-IN-Place conduit body covers allows for new or existing facilities to benefit from superior sealing, reduced inventory parts and faster installation times. Form-IN-Place covers maintain maximum possible corrosion protection and now, with an integral gasket, provide a powerful, reusable seal against moisture and solvents. With captive pan-head screws, Form-IN-Place covers can be easily removed and re-installed while retaining these sealing properties for years of reuse.