O-Z/GEDNEY #CC-125

Conduit Body Cover, 1-1/4 and 1-1/2 in. Trade, Aluminum, Screw-On Mount

SKU: 68785537904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Aluminum
Trade Size: 1-1/4 in. and 1-1/2 in.
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Stamped Aluminum; Trade Size - 1-1/4" & 1-1/2"