Menu Search
Conduit Body Covers Conduit Body Blank Cover 1" Gray Iron Clip-On Mount

O-Z/GEDNEY #370F

Conduit Body Blank Cover 1" Gray Iron Clip-On Mount

SKU #78312676322
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Clip-On Mount
Material: Gray Iron
Trade Size: 1 in.
Form/Series: Form 7