Conduit Body Blank Cover 1/2" Stamped Aluminum Screw-On Mount

SKU: 78312606010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Aluminum
Trade Size: 1/2 in.
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Stamped Aluminum; Trade Size - 1/2"