Menu Search

O-Z/GEDNEY #BS125S

Conduit Body Blank Cover 1-1/4" Stamped Steel Screw-On Mount

SKU: 78312606050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 1-1/4 in.
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Stamped Steel; Trade Size - 1-1/4"