Conduit Body Blank Cover 1-1/4" Gray Iron Clip-On Mount

SKU: 78312676323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Conduit Body Blank Cover
Installation: Clip-On Mount
Material: Gray Iron
Trade Size: 1-1/4 in.
Form/Series: Form 7
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Clip-On Mount; Material - Gray Iron; Trade Size - 1-1/4"; Form/Series - Form 7