Menu Search

MIDWEST ELECTRIC #K50CM

Conduit Body Blank Cover 1/2 in. Cast Iron

SKU: 78456400267
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Material: Cast Iron
Trade Size: 1/2 in.
Form/Series: Form 5
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Material - Cast Iron; Trade Size - 1/2 in.; Form/Series - Form 5; Additional Information - Interchangeable with Appleton Form 35 Conduit Bodies
Additional Info: Interchangeable with Appleton Form 35 Conduit Bodies