Menu Search
KILLARK #670

Duraloy Conduit Body Blank Cover 2 in. Stamped Steel

SKU # 78393601030 Manufacturer Series: 7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Material: Stamped Steel
Trade Size: 2 in.
Form/​Series: Form 7

Additional Info: Size: 7.00 L x 3.00 W x 0.31 H in., Screws: 316 Stainless Steel, Finish: Natural