Menu Search
Search
EMERSON #K250&300

Appleton Conduit Body Blank Cover 2-1/2" & 3" Stamped Steel Screw-On Mount

SKU # 78138147165
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 2-1/2 in. and 3 in.
Form/​Series: FM35/FM85