This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
ECN/KORNS #PR670

Conduit Body Blank Cover 2" Stamped Steel, PVC Coated Wedgenut Mount

SKU # 78401120464 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Stamped Steel, PVC Coated
Trade Size: 2 in.
Form/​Series: Form 7